Bar Cradle Truck, 3000 lb.

  • Mfr # BCTE-2848-4K-95
  • Zoro # G6772324
product price: 
$
483.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28 in
Overall Length
48 in
Overall Height
34 1/2 in
Load Capacity
4,000 lb
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BCTE-2848-4K-95
Zoro #
G6772324
UPC #
-
Country of Origin
Mexico
Item
Cradle-Style Bar & Pipe Truck
Load Capacity
4,000 lb
Color
Gray
Wheel Type
Phenolic
Finish
Textured Powder Paint
Gauge
7 ga
Material
Steel
Caster Type
(4) Swivel
Includes
(4) Swivel Casters
Number of Levels
1
Load Capacity per Level
4,000 lb
Deck Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Frame Material
Steel
Frame Finish/Coating
Powder Coated
Frame Gauge
7 ga
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Phenolic
Deck Gauge
7 ga
Collapsible
No
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Configuration
(4) Swivel
Deck Construction
Open
Handle Type
No Handle
Number of Cradles/Racks
2
Deck Material
Steel
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled
Includes Floor Lock
Floor Lock Not Included
Wire Color
Gray

Dimensions

Overall Width
28 in
Overall Length
48 in
Overall Height
34 1/2 in
Deck Height
20 in
Deck Width
25 1/4 in
Deck Length
48 in
Caster Width
2 in, 2 1/2 in
Caster Dia.
6"
Wheel Diameter
6"
Wheel Width
2"
Overall LxWxH
48 in x 28 in x 34-1/2 in
Caster Wheel Dia.
6 in
Cradle/Rack Height
14 3/4 in
Caster Wheel Width
2 in, 2 1/2 in
Deck L x W
48 in x 25-1/4 in
Wire Rope Length
48 in
Length
48 in

Description

Cradle-Style Bar & Pipe Truck, Load Capacity 4,000 lb, Deck Length 48 in, Deck Width 25 1/4 in, Deck Height 20 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 7 ga, Number of Cradles/Racks 2, Number of Levels 1, Frame Material Steel, Frame Finish/Coating Powder Coated

Ratings & reviews