BarTruck, 96in, 28in, Gray, Steel, 4000lb

  • Mfr # BCTE-2896-4K-95
  • Zoro # G2242829
product price: 
$
886.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28 in
Overall Length
96 in
Overall Height
28 1/2 in
Load Capacity
4,000 lb
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BCTE-2896-4K-95
Zoro #
G2242829
UPC #
714334060615
Country of Origin
Mexico
Item
Cradle-Style Bar & Pipe Truck
Load Capacity
4,000 lb
Color
Gray
Wheel Type
Solid
Finish
Powder Coated
Material
Steel
Caster Type
Phenolic
Wheel Material
Phenolic
Number of Levels
1
Includes
2 Rigid Wheels and 2 Swivel Casters
Number of Uprights
6
Load Capacity per Level
4,000 lb
Caster Mounting Type
Plate
Deck Material
Steel
Caster Wheel Tread Type/Material
Standard Phenolic
Handle Type
No Handle
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Collapsible
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Number of Cradles/Racks
3
Assembled/Unassembled
Assembled
Frame Material
Steel
Frame Gauge
7 ga
Caster Wheel/Tread Material
Phenolic
Deck Construction
Open
Caster/Wheel Mounting Location
Diamond
Deck Gauge
7 ga
Includes Floor Lock
Floor Lock Not Included
Wire Color
Gray

Dimensions

Overall Width
28 in
Overall Length
96 in
Overall Height
28 1/2 in
Deck Height
13 3/8 in
Deck Width
28 5/8 in
Deck Length
96 in
Caster Width
2 in, 2 1/2 in
Caster Dia.
6"
Wheel Diameter
10"
Caster Wheel Dia.
6 in, 10 in
Cradle/Rack Height
14 3/4 in
Overall LxWxH
96 in x 28 in x 28-1/2 in
Deck L x W
96 in x 28-5/8 in
Caster Wheel Width
2 in, 2 1/2 in
Wire Rope Length
96 in
Length
96 in

Description

Cradle-Style Bar & Pipe Truck, Load Capacity 4,000 lb, Deck Length 96 in, Deck Width 28 5/8 in, Deck Height 13 3/8 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 7 ga, Number of Cradles/Racks 3, Number of Levels 1, Frame Material Steel, Frame Finish/Coating Powder Coated

Ratings & reviews