This item is Discontinued.

Durham Mfg Bin Cabinet, 36" W, 72" H, 24" D 5011-30-5295

Bin Cabinet, 36" W, 72" H, 24" D (Discontinued)

  • Mfr # 5011-30-5295
  • Zoro # G3465266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5011-30-5295
Zoro #
G3465266
UPC #
714334021524
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
24"
Overall Height
72"
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in

Details

Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Bins per Cabinet
30
Assembled/Unassembled
Assembled
Bin Color
Blue
Number of Door Shelves
0
Total Number of Bins
30
Cabinet Strength Rating
Heavy Duty
Finish
Powder Coated
Material
Steel
Bin Cabinet Style
Louvered Panel
Item - Bin Cabinets
Bin Cabinet
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Total Number of Door Bins
0
Method of Construction
Welded
Cabinet Locking Mechanism
None
Locking Cabinet
No
Mobile/Stationary
Stationary
Load Capacity
1530 lb.
Bins per Door
0
Total Number of Drawers
0
Number of Cabinet Shelves
0
Gauge
12
Total Capacity
1530 lb.
Bin Material
Polypropylene
Total Number of Shelves
0
Bin Cabinet Door Style
Open Face Cabinet
Bin Type
Polypropylene

Description

Bin Cabinet, Bin Color Blue, Bin Depth (12) 11 in, (12) 15 in, (6) 15 in, Bin Height (12) 5 in, (12) 7 in, (6) 7 in, Bin Material Polypropylene, Bin Width (12) 6 in, (12) 8 in, (6) 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.