This item is Discontinued.

Durham Mfg Bin Cabinet, 48" W, 72" H, 18" D EMDC-481872-24B-2S-95

Bin Cabinet, 48" W, 72" H, 18" D (Discontinued)

  • Mfr # EMDC-481872-24B-2S-95
  • Zoro # G3465765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMDC-481872-24B-2S-95
Zoro #
G3465765
UPC #
714334017107
Country of Origin
Unknown

Dimensions

Overall Width
48"
Overall Depth
18"
Overall Height
72"
Bin Depth
15"
Bin Height
7"
Bin Width
8"
Height of Cabinet
72"
Large Cabinet Bin H x W x D
8" x 15" x 7"
Depth of Cabinet
18"
Cabinet Shelf W x D
47-1/2" x 16-3/8"
Width of Cabinet
48"

Details

Color
Gray
Item
Bin Cabinet
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
Bin Material
Polypropylene
Total Number of Shelves
2
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Shelf Capacity
700 lb.
Number of Cabinet Shelves
2
Cabinet Type
Ventilated
Total Number of Bins
24
Cabinet Strength Rating
Heavy Duty
Total Number of Door Bins
0
Door Type
Clear View
Finish
Powder Coated
Bins per Door
0
Assembled/Unassembled
Assembled
Bins per Cabinet
24
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Wall Mounted/Stand Alone
Stand Alone
Bin Color
Yellow
Cabinet Handle Style
Swing
Lock Type
Keyed
Locking Points
3 Points
Gauge
14
Bin Cabinet Door Style
Ventilated
Total Number of Drawers
0
Material
Steel
Locking Cabinet
Yes
Mobile/Stationary
Stationary
Material - Cabinets
Steel

Description

Bin Cabinet, Bin Color Yellow, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.