This item is Discontinued.

Durham Mfg Bin Cabinet, 48" W, 72" H, 18" D EMDC-481872-42B-1795

Bin Cabinet, 48" W, 72" H, 18" D (Discontinued)

  • Mfr # EMDC-481872-42B-1795
  • Zoro # G2200689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC-481872-42B-1795
Zoro #
G2200689
UPC #
714334020756
Country of Origin
Unknown

Dimensions

Overall Width
48"
Overall Depth
18"
Overall Height
72"
Bin Depth
(24) 11", (12) 15", (6) 15"
Bin Height
(24) 5", (12) 7", (6) 7"
Bin Width
(24) 6", (12) 8", (6) 16"
Height of Cabinet
72"
Width of Cabinet
48"
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Depth of Cabinet
18"

Details

Color
Gray
Item
Bin Cabinet
Total Number of Drawers
0
Cabinet Strength Rating
Heavy Duty
Material - Cabinets
Steel
Bin Cabinet Style
Louvered Panel
Cabinet Type
Ventilated
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Bin Color
Red
Material
Steel
Gauge
14
Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Mobile/Stationary
Stationary
Assembled/Unassembled
Assembled
Bins per Door
0
Locking Cabinet
Yes
Total Number of Shelves
0
Bin Material
Polypropylene
Bin Cabinet Door Style
Ventilated
Door Type
Clear View
Bins per Cabinet
42
Lock Type
Keyed
Total Number of Door Bins
0
Number of Cabinet Shelves
0
Cabinet Handle Style
Swing
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Total Number of Bins
42
Item - Bin Cabinets
Bin Cabinet
Locking Points
3 Points

Description

Bin Cabinet, Bin Color Red, Bin Depth (24) 11 in, (12) 15 in, (6) 15 in, Bin Height (24) 5 in, (12) 7 in, (6) 7 in, Bin Material Polypropylene, Bin Width (24) 6 in, (12) 8 in, (6) 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.