This item is Discontinued.

Durham Mfg Bin Cabinet, 48" W, 72" H, 24" D EMDC-482472-24B-2S-95

Bin Cabinet, 48" W, 72" H, 24" D (Discontinued)

  • Mfr # EMDC-482472-24B-2S-95
  • Zoro # G3465701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMDC-482472-24B-2S-95
Zoro #
G3465701
UPC #
714334017206
Country of Origin
Unknown

Dimensions

Overall Width
48"
Overall Depth
24"
Overall Height
72"
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Cabinet Shelf W x D
47 1/2 in x 21 3/8 in
Width of Cabinet
48 in

Details

Color
Gray
Item
Bin Cabinet
Locking Cabinet
Yes
Bins per Cabinet
24
Total Number of Shelves
2
Cabinet Strength Rating
Heavy Duty
Number of Cabinet Shelves
2
Total Number of Bins
24
Number of Door Shelves
0
Lock Type
Keyed
Finish - Cabinets
Powder Coated
Total Number of Drawers
0
Door Type
Clear View
Material
Steel
Cabinet Handle Style
Swing
Gauge
14
Cabinet Shelf Capacity
700 lb.
Cabinet Type
Ventilated
Item - Bin Cabinets
Bin Cabinet
Bin Material
Polypropylene
Method of Construction
Welded
Bin Color
Yellow
Wall Mounted/Stand Alone
Stand Alone
Material - Cabinets
Steel
Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Mobile/Stationary
Stationary
Bin Cabinet Style
Louvered Panel/Shelving
Bins per Door
0
Locking Points
3 Points
Bin Cabinet Door Style
Ventilated
Total Number of Door Bins
0
Assembled/Unassembled
Assembled

Description

Bin Cabinet, Bin Color Yellow, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.