This item is Discontinued.

Durham Mfg Bin Cabinet, 60" W, 78" H, 24" D HDCV60-12B-3S1795

Bin Cabinet, 60" W, 78" H, 24" D (Discontinued)

  • Mfr # HDCV60-12B-3S1795
  • Zoro # G3465485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV60-12B-3S1795
Zoro #
G3465485
UPC #
714334021074
Country of Origin
Unknown

Dimensions

Overall Width
60"
Overall Depth
24"
Overall Height
78"
Bin Depth
15 in
Bin Height
7 in
Bin Width
16 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Width of Cabinet
60 in
Leg Height
6"
Large Cabinet Bin H x W x D
16" x 15" x 7"
Cabinet Shelf W x D
57 15/16 in x 20 27/32 in

Details

Color
Gray
Item
Bin Cabinet
Total Number of Shelves
3
Cabinet Shelf Capacity
1600 lb.
Bin Cabinet Door Style
Ventilated
Assembled/Unassembled
Assembled
Method of Construction
Welded
Total Number of Bins
12
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Material - Cabinets
Steel
Total Number of Door Bins
0
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Gauge
12
Material
Steel
Cabinet Handle Style
Swing
Cabinet Strength Rating
Heavy Duty
Number of Cabinet Shelves
3
Total Number of Drawers
0
Cabinet Type
Ventilated
Bins per Door
0
Bin Material
Polypropylene
Lock Type
Padlock
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Style
Louvered Panel/Shelving
Door Type
Ventilated
Bins per Cabinet
12
Locking Points
3 Points
Bin Color
Red
Mobile/Stationary
Stationary
Locking Cabinet
Yes
Cabinet Locking Mechanism
Padlock Hasp

Description

Bin Cabinet, Bin Color Red, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.