Shop DURHAM MFG
Additional $410.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bulk Truck, 3000 lb., 66 In.L
Mfr # 3ST-EX3060-1AS-95
Zoro # G2118350
product price:Â
$
819.99
/ea
Key Features
Overall Height
56 1/2 in
Overall Length
30 1/2 in
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3ST-EX3060-1AS-95
- Zoro #
- G2118350
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 56 1/2 in
- Overall Length
- 30 1/2 in
- Overall Width
- 66 1/2 in
- Shelf Length
- 60 in
- Caster Dia.
- 6"
- Caster Width
- 2 in
- Shelf Width
- 30 in
- Inside Length
- 60 in
- Inside Width
- 30 in
- Overall LxWxH
- 66-1/2 inx30-1/2 inx56-1/2 in
- Shelf LxW
- 60 inx30 in
- Inside Height
- 49 in
- Caster Wheel Dia.
- 6 in
- Wire Rope Length
- 31 in
- Length
- 31 in
Description
Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Not Applicable, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 31 in, Overall Width 67 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.