Zoro Homepage

Cabinet, Spill Response, Wall Mount, 30lb.

  • Mfr # 052-50

  • Zoro # G7485527


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Container Type
Cabinet
Height
30 in
Includes
(2) Adjustable Shelves
Overall Cabinet Width
13-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052-50
Zoro #
G7485527
UPC #
714334060028
Country of Origin
United States

Dimensions

Height
30 in
Overall Cabinet Width
13-3/4"
Overall Cabinet Height
30"
Length
12 3/4 in
Width
13 3/4 in
Cabinet Width
12 3/4 in
Cabinet Depth
13 3/4 in
Cabinet Height
30 in
Cabinet Size
30 in H x 12 3/4 in W x 13 3/4 in D
Overall Width
13 3/4 in
Overall Depth
14 11/16 in
Overalll Height
30 in

Details

Item
Empty Spill Cabinet
Color
Yellow
Container Type
Cabinet
Includes
(2) Adjustable Shelves
Assembled/Unassembled
Assembled
Portable
Yes
Wheels
No
Gauge
20/18
Finish
Powder Coated
Cabinet Door Type
Clearview
Cabinet Color
Yellow
Lockable
Lockable
Number of Shelves
2
Cabinet Strength Rating
Industrial
Load Capacity
75 lb.
Product Weight
30 lb
Empty or Filled
Empty
Emergency Response Handbook/Instructions Included
No
Ph Tester Kit Included
No
Solidifier Included
No
Granular Sorbent Included
No
Container Color
Yellow
Specialized Applications
Storage for Spill Control
Product Type
Empty Spill Cabinet
Epoxy Putty Included
No
Neutralizer Included
No
Cleaning Solution Included
No
Number of Labels Included
0
Includes Mounting Fasteners
No
Overpack Drum Included
Drum Not Included
Vapor Suppressant Included
No

Description

Storage Cabinet, Door Type Single, 20/18 Gauge, Overall Height 30 In., Overall Width 13-3/4 In., Overall Depth 12-3/4 In., Number of Shelves 2, Finish Powder Coated, 40 lb. Shelf Capacity, Includes Lockable Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.