Cage Truck, 2,000 lb Capacity, 38 in W x 66 1/2 in L x 56 1/2 in H, 1 Shelves
Mfr # HTL-3660-DD-95
Zoro # G1954579
product price: $1,911.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
56 1/2 in
Overall Length
66 1/2 in
Overall Width
38 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTL-3660-DD-95
Zoro #
G1954579
UPC #
714334063456
Country of Origin
Mexico
Dimensions
Overall Height
56 1/2 in
Overall Length
66 1/2 in
Overall Width
38 in
Shelf Width
36 in
Caster Width
2 in
Shelf Length
60 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Overall LxWxH
60 1/2 in x 38 in x 56 1/2 in
Description
Cage Truck, Load Capacity 2,000 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Number of Shelves 1, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel Type Solid, Caster Wheel/Tread Material Phenolic, Locking System Padlockable, Gauge 14 ga
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.