Shop DURHAM MFG

Cart, Steel, 1,200 lb Load Capacity, 2 Shelves, 42 1/4 in L, 24 1/4 in W, 41 1/4 in H, Flat Handle

  • Mfr # RSC3-2436-2-8PN-95
  • Zoro # G1943762

product price: 
$
766.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 1/4 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC3-2436-2-8PN-95
Zoro #
G1943762
UPC #
714334028844
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Cart
Handle Type
Flat
Number of Shelves
2
Assembled/Unassembled
Assembled
Capacity per Shelf
600 lb
Finish
Powder Coated
Caster Wheel Type
Pneumatic
Gauge
14 ga
Distance Between Shelves
24 1/4 in
Platform Surface
Textured
Shelf Adjustability
Fixed
Lip Style
4-Sided Lip
Caster Wheel Tread Type/Material
Pneumatic Rubber
Power Indicator
No
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Frame Material
Iron
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
41 1/4 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Top Shelf Height
41 in
Caster Width
2 3/4 in
Shelf Width
24 1/4 in
Caster Wheel Width
2 3/4 in
Shelf Length
36 in
Caster Wheel Dia.
8 in
Bottom Shelf Lip Height
3 in
Shelf LxW
36 in x 24 1/4 in
Overall LxWxH
42 1/4 in x 24 1/4 in x 41 1/4 in
Top Shelf Lip Height
3 in
Wire Rope Length
42 in
Length
42 in

Description

Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 1/4 in, Shelf Length 36 in, Shelf Width 24 1/4 in, Top Shelf Height 41 1/4 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.