Shop DURHAM MFG

Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, 2 Shelves, 48 in L

  • Mfr # RSC12-EX2436-2-5PO-95
  • Zoro # G9954147

product price: 
$
312.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 1/2 in
Overall Length
48 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC12-EX2436-2-5PO-95
Zoro #
G9954147
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,400 lb
Item
Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves
Wheel Type
5" x 1-1/2" Polyolefin
Handle Type
Flat
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Electrical Included
No
Caster Material
Polyolefin
Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel with Brake
Gauge
14 ga
Distance Between Shelves
14 in
Capacity per Shelf
700 lb
Assembled/Unassembled
Assembled
Non-Marking
Yes
Handle Included
Yes
Utility Cart Item
Service Stock Cart with 12" Mesh Lips Up
Number of Compartments
0
Distance Between Top and Middle Shelf
14"
Construction
Welded Steel
Type
4 Mesh Sides
Number of Drawers
0
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyolefin
Includes Electrical Outlets
No
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyolefin
Platform Surface
Smooth
Power Indicator
No
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
37 1/2 in
Overall Length
48 in
Overall Width
24 1/2 in
Caster Dia.
5 in
Handle Height
35 1/8 in
Caster Width
1 1/4 in
Lip Height
12 in, 1-1/2 in
Top Shelf Height
35 in
Shelf Width
24 in
Shelf Length
36 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
48 in x 24 1/2 in x 37 1/2 in
Top Shelf Lip Height
12 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2", 12"
Wire Rope Length
48 in
Length
48 in

Description

Utility Cart, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 14 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 35 1/8 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.