Shop DURHAM MFG

Cart, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 1/4 in L, 24 1/4 in W, 43 6/8 in H

  • Mfr # RSCE-2448-2-TLD-95
  • Zoro # G1943799

product price: 
$
521.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 6/8 in
Overall Length
54 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-2448-2-TLD-95
Zoro #
G1943799
UPC #
714334012843
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Cart
Handle Type
Ergonomic
Number of Shelves
2
Distance Between Shelves
26 3/4 in
Finish
Powder Coated
Capacity per Shelf
600 lb
Caster Wheel Type
Tread on Core
Gauge
14 ga
Assembled/Unassembled
Assembled
Caster Frame Material
Iron
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Tread on Core Polyurethane
Platform Surface
Textured
Lip Style
Combination
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Shelf Adjustability
Fixed
Caster Core Material
Polyurethane
Caster Brake Type
Side Pedal Brake
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
43 6/8 in
Overall Length
54 1/4 in
Overall Width
24 1/4 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Shelf Length
48 in
Shelf Width
24 1/4 in
Caster Width
1 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 1/4 in
Overall LxWxH
54 1/4 in x 24 1/4 in x 43 3/4 in
Wire Rope Length
54 in
Length
54 in

Description

Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 24 1/4 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.