Shop DURHAM MFG

Utility Cart with Lipped & Flush Metal Shelves, Steel, 3,000 lb Load Capacity, 2 Shelves, 36 in H

  • Mfr # RSC-243636-2-3K-TLD-95
  • Zoro # G6480214

product price: 
$
314.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
42 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-243636-2-3K-TLD-95
Zoro #
G6480214
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
No
Gauge
14 ga
Distance Between Shelves
23-3/4 in
Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Finish
Powder Coated
Utility Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
2 Shelf Stock Cart
Electrical Included
No
Handle Included
Yes
Capacity per Shelf
1,200 lb
Number of Compartments
0
Construction
Welded Steel
Type
2 Shelf
Distance Between Top and Middle Shelf
23-3/4"
Number of Drawers
0
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Power Indicator
No
Platform Surface
Smooth
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Brake Type
No Brake Included
Method of Construction
Welded
Lip Style
Combination
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
42 1/2 in
Overall Width
24 1/2 in
Shelf Width
24 in
Shelf Length
36 in
Caster Width
2 in
Top Shelf Height
36 in
Handle Height
36 in
Lip Height
1-1/2 in
Caster Dia.
6 in
Overall LxWxH
42 1/2 in x 24 1/2 in x 36 in
Shelf LxW
36 in x 24 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
43 in
Length
43 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 24 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.