Shop DURHAM MFG

Cart, Steel, 1,200 lb Load Capacity, 3 Shelves, 54 1/4 in L, 18 1/4 in W, 37 6/8 in H, Flat Handle

  • Mfr # RSC-1848-3-95
  • Zoro # G1943430

product price: 
$
628.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 6/8 in
Overall Length
54 1/4 in
Overall Width
18 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSC-1848-3-95
Zoro #
G1943430
UPC #
714334005135
Country of Origin
Mexico

Dimensions

Overall Height
37 6/8 in
Overall Length
54 1/4 in
Overall Width
18 1/4 in
Shelf Width
18 1/4 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Shelf Length
48 in
Top Shelf Height
38 in
Caster Width
1 1/4 in
Overall LxWxH
54 1/4 in x 18 1/4 in x 37 3/4 in
Shelf LxW
48 in x 18 1/4 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Cart
Handle Type
Flat
Number of Shelves
3
Caster Wheel Type
Tread on Core
Assembled/Unassembled
Assembled
Capacity per Shelf
400 lb
Finish
Powder Coated
Distance Between Middle and Bottom Shelf
13 in
Gauge
14 ga
Distance Between Shelves
12 1/2 in
Distance Between Top and Middle Shelf
13 in
Caster Brake Type
Side Pedal Brake
Lip Style
4-Sided Lip
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Tread on Core Polyurethane
Caster/Wheel Mounting Location
Standard
Platform Surface
Textured
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Caster Core Material
Polyurethane
Caster Frame Material
Iron
Power Indicator
No
Shell Material
Steel
Wire Color
Gray

Description

Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 18 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 13 in, Shelf Length 48 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 13 in, Distance Between Top and Middle Shelf 13 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.