Shop DURHAM MFG

Truck, Steel, 1,200 lb Load Capacity, 2 Shelves, 39 in L, 24 1/4 in W, 37 1/2 in H, Raised Handle

  • Mfr # LDO-2436-2-ALU-95
  • Zoro # G1942968

product price: 
$
475.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 1/2 in
Overall Length
39 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-2436-2-ALU-95
Zoro #
G1942968
UPC #
714334012133
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Truck
Handle Type
Raised
Number of Shelves
2
Finish
Powder Coated
Capacity per Shelf
600 lb
Gauge
14 ga
Assembled/Unassembled
Assembled
Distance Between Shelves
16 3/4 in
Caster Wheel Type
Tread on Core
Caster Core Material
Polyurethane
Caster Frame Material
Iron
Includes Electrical Outlets
No
Power Indicator
No
Platform Surface
Textured
Lip Style
4-Sided Lip
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Tread on Core Polyurethane
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
37 1/2 in
Overall Length
39 in
Overall Width
24 1/4 in
Caster Wheel Dia.
5 in
Caster Width
1 1/4 in
Caster Wheel Width
1 1/4 in
Shelf Width
24 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
39 in x 24 1/4 in x 37 1/2 in
Wire Rope Length
39 in
Length
39 in

Description

Truck, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Width 24 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.