Shop DURHAM MFG

Cart, Steel, 2,400 lb Load Capacity, 2 Shelves, 54 1/4 in L, 30 1/4 in W, 39 in H, Flat Handle

  • Mfr # RSC-3048-2-2.4K-ALU-FL-95
  • Zoro # G1942977

product price: 
$
732.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
54 1/4 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-3048-2-2.4K-ALU-FL-95
Zoro #
G1942977
UPC #
714334005166
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Cart
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Distance Between Shelves
26 3/4 in
Caster Wheel Type
Tread on Core
Assembled/Unassembled
Assembled
Finish
Powder Coated
Capacity per Shelf
1,200 lb
Includes Electrical Outlets
No
Caster Core Material
Phenolic
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Tread on Core Phenolic
Platform Surface
Textured
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lip
Caster Brake Type
Floor Lock
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster Frame Material
Iron
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
54 1/4 in
Overall Width
30 1/4 in
Caster Wheel Width
2 in
Top Shelf Height
39 in
Shelf Width
30 1/4 in
Shelf Length
48 in
Caster Width
2 in
Caster Wheel Dia.
6 in
Overall LxWxH
54 1/4 in x 30 1/4 in x 39 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 30 1/4 in
Wire Rope Length
54 in
Length
54 in

Description

Cart, Load Capacity 2,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/4 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 30 1/4 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.