Cart, Steel, 3,000 lb Load Capacity, 2 Shelves, 42 1/4 in L, 24 1/4 in W, 39 in H, Flat Handle

  • Mfr # RSC-2436-2-3K-TLD-95

  • Zoro # G1943257


product price:  $601.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSC-2436-2-3K-TLD-95
Zoro #
G1943257
UPC #
714334013376
Country of Origin
Mexico

Dimensions

Overall Height
39 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Caster Width
2 in
Shelf Length
36 in
Shelf Width
24 1/4 in
Top Shelf Height
39 in
Overall LxWxH
42 1/4 in x 24 1/4 in x 39 in
Shelf LxW
36 in x 24 1/4 in
Bottom Shelf Lip Height
1 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Cart
Handle Type
Flat
Number of Shelves
2
Caster Wheel Type
Tread on Core
Capacity per Shelf
1,500 lb
Finish
Powder Coated
Distance Between Shelves
26 3/4 in
Gauge
14 ga
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Lip Style
Combination
Caster Core Material
Phenolic
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Caster Wheel Tread Type/Material
Tread on Core Phenolic
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Platform Surface
Textured
Caster Frame Material
Iron

Description

Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 1,500 lb, Distance Between Shelves 26 3/4 in, Shelf Length 36 in, Shelf Width 24 1/4 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.