Cart, Steel, 3,600 lb Load Capacity, 2 Shelves, 36 1/4 in L, 18 1/4 in W, 39 in H, Flat Handle

  • Mfr # RSC6-1830-2-3.6K-95
  • Zoro # G1943561
product price: 
$
448.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
36 1/4 in
Overall Width
18 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC6-1830-2-3.6K-95
Zoro #
G1943561
UPC #
714334013635
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Cart
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Distance Between Shelves
18 1/4 in
Finish
Powder Coated
Assembled/Unassembled
Assembled
Capacity per Shelf
1,800 lb
Caster Wheel Type
Tread on Core
Caster Frame Material
Iron
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Platform Surface
Textured
Includes Electrical Outlets
No
Caster Core Material
Phenolic
Caster Wheel/Tread Material
Phenolic
Caster Wheel Tread Type/Material
Tread on Core Phenolic
Lip Style
4-Sided Lip
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
36 1/4 in
Overall Width
18 1/4 in
Caster Width
2 in
Caster Wheel Width
2 in
Top Shelf Height
39 in
Caster Wheel Dia.
6 in
Shelf Length
30 in
Shelf Width
18 1/4 in
Top Shelf Lip Height
6 in
Shelf LxW
30 in x 18 1/4 in
Bottom Shelf Lip Height
6 in
Overall LxWxH
36 1/4 in x 18 1/4 in x 39 in
Wire Rope Length
36 in
Length
36 in

Description

Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 18 in, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.