Shop LUXOR

Utility Cart with Lipped Plastic Shelves, Polyethylene, 400 lb Load Capacity, 3 Shelves, 24 in L

  • Mfr # LP34E-B
  • Zoro # G7911057

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Material
Polyethylene
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LP34E-B
Zoro #
G7911057
UPC #
812552013175
Country of Origin
United States
Material
Polyethylene
Color
Black
Load Capacity
400 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Dia. Polyurethane
Handle Type
Flat
Number of Shelves
3
Distance Between Top and Middle Shelf
9 in
Electrical Included
Yes
Utility Cart Item
Flat Handle Utility Cart
Distance Between Shelves
9 in, 18 in
Includes
(3) Electrical Outlets and 20 ft Power Cord
Shelf Material
HDPE
Distance Between Middle and Bottom Shelf
18 in
Non-Marking
No
Assembled/Unassembled
Unassembled
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Leg Color
Black
Caster Material
Polyurethane
Shelf Color
Black
Leg Material
PVC
Caster Type
(2) Swivel, (2) Swivel with Brake
Capacity per Shelf
100 lb
Cart Shelf Style
Lipped
Number of Compartments
0
Number of Drawers
0
Caster Brake Type
Side Pedal Brake
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Handle Material
HDPE
Caster Frame Material
Steel
Caster Core Material
Polypropylene
Caster Stem Type
Friction Ring
Convertible
No
Removable Shelf Liner
No
Includes Electrical Outlets
Yes
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Mounting Type
Stem
Cleanroom
No
Post Material
PVC
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Shelf Adjustability
Removable
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped

Dimensions

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Shelf Length
24 in
Caster Dia.
4"
Lip Height
1/4 in
Top Shelf Height
34 in
Shelf Width
18 in
Caster Width
1 in
Handle Height
34 in
Caster Stem Diameter
3/8 in
Adjustable Height Range
Not Adjustable
Top Shelf Lip Height
1/4 in
Shelf LxW
24 in x 18 in
Caster Wheel Dia.
4 in
Compartment Width
18 in
Overall LxWxH
24 in x 18 in x 34 in
Shelf Lip Height
1/4 in
Caster Stem Length
1 in
Bottom Shelf Lip Height
1/4 in
Caster Wheel Width
1 in
Wire Rope Length
24 in
Length
24 in

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 34 in, Distance Between Shelves 9 in, 18 in, Distance Between Top and Middle Shelf 9 in, Distance Between Middle and Bottom Shelf 18 in, Handle Type Flat, Handle Height 34 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.