Shop DURHAM MFG

Cart, Steel, 3,600 lb Load Capacity, 2 Shelves, 42 1/4 in L, 24 1/4 in W, 43 1/2 in H

  • Mfr # RSCE-2436-2-3.6K-ALD-95
  • Zoro # G1942940

product price: 
$
587.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 1/2 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-2436-2-3.6K-ALD-95
Zoro #
G1942940
UPC #
714334013147
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Cart
Handle Type
Ergonomic
Number of Shelves
2
Distance Between Shelves
26 3/4 in
Caster Wheel Type
Tread on Core
Assembled/Unassembled
Assembled
Capacity per Shelf
1,800 lb
Gauge
14 ga
Finish
Powder Coated
Caster Wheel Tread Type/Material
Tread on Core Phenolic
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Lip Style
Flush
Caster Core Material
Phenolic
Caster Brake Type
Side Pedal Brake
Caster Frame Material
Iron
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Textured
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
43 1/2 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Caster Wheel Width
2 in
Caster Width
2 in
Shelf Length
36 in
Caster Wheel Dia.
6 in
Shelf Width
24 1/4 in
Overall LxWxH
42 1/4 in x 24 1/4 in x 43 1/2 in
Shelf LxW
36 in x 24 1/4 in
Wire Rope Length
42 in
Length
42 in

Description

Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 27 in, Shelf Length 36 in, Shelf Width 24 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.