Cart, Steel, 1,200 lb Load Capacity, 3 Shelves, 42 1/4 in L, 24 1/4 in W, 37 6/8 in H, Flat Handle

  • Mfr # RSC-2436-3-95
  • Zoro # G1942922
product price: 
$
482.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 6/8 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSC-2436-3-95
Zoro #
G1942922
UPC #
714334051989
Country of Origin
Mexico

Dimensions

Overall Height
37 6/8 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Shelf Width
24 1/4 in
Shelf Length
36 in
Caster Wheel Width
2 in
Top Shelf Height
38 in
Caster Wheel Dia.
5 in
Caster Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
42 1/4 in x 24 1/4 in x 37 3/4 in
Shelf LxW
36 in x 24 1/4 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
42 in
Length
42 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Cart
Handle Type
Flat
Number of Shelves
3
Capacity per Shelf
400 lb
Distance Between Middle and Bottom Shelf
13 in
Gauge
14 ga
Assembled/Unassembled
Assembled
Caster Wheel Type
Tread on Core
Distance Between Top and Middle Shelf
13 in
Distance Between Shelves
12 1/2 in
Finish
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lip
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Textured
Caster Wheel Tread Type/Material
Tread on Core Polyurethane
Shelf Adjustability
Fixed
Caster Core Material
Polyurethane
Caster Frame Material
Iron
Caster Brake Type
Side Pedal Brake
Shell Material
Steel
Wire Color
Gray

Description

Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 1/2 in, Shelf Length 36 in, Shelf Width 24 1/4 in, Distance Between Middle and Bottom Shelf 12 1/2 in, Distance Between Top and Middle Shelf 12 1/2 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.