Carts, Low Deck Service Truck, 30"x48", 14 ga. Steel, 1200 lb Load Capacity, 2 Shelves, 51" L, 30" W
Mfr # LDO-3048-2-95
Zoro # G0328848
product price:Â $449.99
/eaKey Features
Overall Height
37-1/2"
Overall Length
51"
Overall Width
30"
Material
14 ga. Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LDO-3048-2-95
Zoro #
G0328848
UPC #
714334012140
Country of Origin
Mexico
Dimensions
Overall Height
37-1/2"
Overall Length
51"
Overall Width
30"
Shelf Length
48 in
Shelf Width
30"
Details
Material
14 ga. Steel
Color
Gray
Load Capacity
1200 lb
Item
Carts,Low Deck Service Truck,30"x48"
Wheel Type
5" x 1-1/4" Polyurethane
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Finish
Textured Powder Coated
Description
Carts,Low Deck Service Truck,30 In.x48 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.