Carts, Service, Heavy Duty, 5000 lb., 12 ga. Steel, 5000 lb Load Capacity, 3 Shelves, 54-3/8" L, 24" W
Mfr # HET-2448-3-5K-95
Zoro # G0328988
product price:Â $1,070.99
/eaKey Features
Overall Height
39-1/2"
Overall Length
54-3/8"
Overall Width
24"
Material
12 ga. Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HET-2448-3-5K-95
Zoro #
G0328988
UPC #
714334013680
Country of Origin
Mexico
Dimensions
Overall Height
39-1/2"
Overall Length
54-3/8"
Overall Width
24"
Shelf Length
48 in
Shelf Width
24"
Details
Material
12 ga. Steel
Color
Gray
Load Capacity
5000 lb
Item
Carts,Service,Heavy Duty,5000 lb.
Wheel Type
8" x 2" Phenolic
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel
Finish
Textured Powder Coated
Description
Carts,Service,Heavy Duty,5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.