Shop DURHAM MFG

Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, 51 in L

  • Mfr # SOPC1618362ALU5PU

  • Zoro # G9829556


product price:  $361.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
51 in
Overall Width
18 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SOPC1618362ALU5PU
Zoro #
G9829556
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
39 in
Overall Length
51 in
Overall Width
18 1/4 in
Shelf Length
36 in
Writing Shelf Dimensions
12" x 16-3/4"
Caster Dia.
5 in
Caster Width
1 1/4 in
Shelf Width
18 in
Lip Height
1-1/2 in
Top Shelf Height
36 in
Handle Height
39 in
Overall LxWxH
51 in x 18 1/8 in x 39 in
Shelf LxW
36 in x 18 in
Writing Shelf LxW
12 in x 16-3/4 in
Caster Wheel Width
1 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Shelf Type
Lipped
Gauge
16 ga
Capacity per Shelf
600 lb
Includes
Writing Shelf
Caster Material
Polyurethane
Distance Between Shelves
25-1/8 in
Finish
Polished
Handle
Tubular
Caster Type
(2) Rigid, (2) Swivel with Brake
Utility Cart Item
Stainless Order Picking Cart with Writing Shelf
Utility Cart Shelf Style
Lipped
Number of Drawers
0
Assembled/Unassembled
Assembled
Type
2 Shelf
Distance Between Top and Middle Shelf
25-1/8"
Number of Compartments
0
Construction
Welded Stainless Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Platform Surface
Smooth
Method of Construction
Welded
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Standard Polyurethane
Power Indicator
No
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 51 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 18 in, Includes Writing Shelf, Handle Height 39 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.