Shop LITTLE GIANT

Drop-Gate Security Box Trucks, 1,500 lb Capacity, 30 in W x 54 in L x 50 1/2 in H, 1 Shelves

  • Mfr # SB-3048-10SR
  • Zoro # G9872807

product price: 
$
1,202.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
50 1/2 in
Overall Length
54 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB-3048-10SR
Zoro #
G9872807
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Drop-Gate Security Box Trucks
Finish
Powder Coated
Features
Fold Down Side, Hinged Top Cover, Welded Construction
Number of Shelves
1
Gauge
14 ga
Includes
Padlock Hasp
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Solid Rubber
Caster Wheel Type
Solid Rubber
Handle Type
Flat
Caster/Wheel Mounting Location
Standard
Caster Inside Bolt Hole Spacing
2 9/16 in x 2 3/16 in
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lid/Cover Type
Hinged Lid
Side Panel Construction
Expanded Metal
Caster Outside Bolt Hole Spacing
4 1/16 in x 3 1/2 in
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Solid Rubber
Lip Style
4-Sided Lipped
Top Shelf Construction
Solid
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Bottom Shelf Construction
Solid
Caster Frame Material
Steel
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Caster Core Material
Polyurethane
Number of Sides
4
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
50 1/2 in
Overall Length
54 in
Overall Width
30 in
Shelf Width
30"
Caster Dia.
10"
Caster Width
2 3/4 in
Shelf Length
48 in
Mesh Size
3/4" x 1-1/2"
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
10 in
Caster Mounting Plate Size
4 in x 4 1/2 in
Inside Width
30 in
Handle Height
37 1/2 in
Caster Mounting Height
12 in
Inside Length
48 in
Inside Height
36 in
Overall LxWxH
54 in x 30 in x 50 1/2 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Fold Down Side, Hinged Top Cover, Welded Construction

Description

Security Box Truck, Load Capacity 1,500 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Inside Height 36 in, Inside Length 48 in, Inside Width 30 in, Overall Height 50 1/2 in, Overall Length 54 in, Overall Width 30 in, Handle Type Flat, Lid/Cover Type Hinged Lid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.