Shop DURHAM MFG

Cylinder Storage Cabinet, Yellow, Iron

  • Mfr # EGCC8-50
  • Zoro # G8757292

product price: 
$
759.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Cabinet Storage Type
Horizontal
Material
Iron
Cylinder Capacity
8 LPG Cylinders
Overall Height
71 7/8 in
Overall Width
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGCC8-50
Zoro #
G8757292
UPC #
714334059817
Country of Origin
Mexico
Item
Cylinder Storage Cabinet
Cylinder Cabinet Storage Type
Horizontal
Material
Iron
Cylinder Capacity
8 LPG Cylinders
Color
Yellow
Horizontal Cylinder Capacity
8
Safety Cabinet Door Type
Manual
Finish
Powder Coated
Number of Cabinet Shelves
3
Construction
14 ga Top and Bottom, Angle Iron, Expanded Metal
Standards
NFPA 58, OSHA 1910.110
Assembled/Unassembled
Assembled
Includes
Punched Lagging Holes in Feet for Anchoring
Roof Material
14 ga Steel
Rated For Flammable Storage
No
Cylinder Storage Orientation
Horizontal
NFPA 30
NFPA 30 Compliant
Door Closure Type
Manual
Assembled
Assembled
Door Construction
Wire Mesh
Door Type
Hinged
NFPA 58
NFPA 58 Compliant
Number of Shelves
3
Door Handle Type
Hasp Lock
NFPA 99
Not NFPA 99 Compliant
Lock Type
Padlock
Roof Construction
Solid
OSHA Standard
1910.110
Floor Construction
Solid
Storage Container Type
LP Gas Cylinders
Shell Material
Iron
Wire Color
Yellow
Traction Material
Iron

Dimensions

Overall Height
71 7/8 in
Overall Width
30 in
Height
71 3/4 in
Overall Depth
30 in
Width
30 in
Depth
30 in
Exterior Height
71 7/8 in
Compatible Tank Size
20 lb, 33 lb
Exterior Width
30 in
Exterior Depth
30 1/4 in
Overall WxDxH
30 in x 30 3/16 in x 71 7/8 in
Maximum Tank Size
33 lb
Minimum Tank Size
20 lb

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb, 33 lb, Construction 14 ga Top and Bottom, Angle Iron, Expanded Metal, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Wire Mesh, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 1/4 in, Exterior Height 71 7/8 in, Exterior Width 30 in, Finish Powder Coated, Floor Construction Solid, Horizontal Cylinder Capacity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.