Shop WALTER
See all product information
Create Account
Flap Discs, 7" dia., PK10
- Mfr # 06A707
- Zoro # G623360618
product price:Â
$
33.75
/pk of 10, $3.38/ea
Sold in multiples of 10Â pks for
$337.50
Key Features
Abrasive Type
Coated
Connector Size
5/8"-11
Abrasive Material
Ceramic
Grit
36/60
Maximum Operating Speed
8,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06A707
- Zoro #
- G623360618
- UPC #
- 662980346648
- Country of Origin
- Türkiye
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 7 in
Details
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Grit
- 36/60
- Maximum Operating Speed
- 8,600 RPM
- Flap Disc Type
- Type 27
- Item
- Flap Disc
- Connector Type
- Threaded Hole
- Series
- NDURO-FLEX Turbo
- Backing Plate Material
- Nylon
- Density Rating
- Standard
- Primary Material Application
- Stainless Steel, Steel
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Quick Change System Not Applicable, Series NDURO-FLEX Turbo, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 36/60, Maximum Operating Speed 8,600 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.