Shop DURHAM MFG

Cylinder Storage Cabinet, Yellow, Iron

  • Mfr # EGCVC4-50
  • Zoro # G8757231

product price: 
$
542.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Cabinet Storage Type
Vertical
Material
Iron
Cylinder Capacity
4 Compressed Gas Cylinders
Overall Height
34 7/8 in
Overall Width
29 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGCVC4-50
Zoro #
G8757231
UPC #
714334059855
Country of Origin
Mexico
Item
Cylinder Storage Cabinet
Cylinder Cabinet Storage Type
Vertical
Material
Iron
Cylinder Capacity
4 Compressed Gas Cylinders
Color
Yellow
Finish
Powder Coated
Safety Cabinet Door Type
Manual
Construction
14 ga Top and Bottom, Angle Iron, Expanded Metal
Number of Cabinet Shelves
0
Assembled/Unassembled
Assembled
Standards
NFPA 58, OSHA 1910.110
Includes
Punched Lagging Holes in Feet for Anchoring, Retention Chain
Rated For Flammable Storage
No
Roof Material
14 ga Steel
Cylinder Storage Orientation
Vertical
NFPA 30
NFPA 30 Compliant
NFPA 58
NFPA 58 Compliant
Door Closure Type
Manual
Storage Container Type
Compressed Gas Cylinders
Roof Construction
Solid
Door Construction
Wire Mesh
Door Type
Hinged
Vertical Cylinder Capacity
4
Cylinder Capacity Count
4
Number of Shelves
0
Door Handle Type
Hasp Lock
OSHA Standard
1910.110
Lock Type
Padlock
Floor Construction
Solid
Assembled
Assembled
NFPA 99
Not NFPA 99 Compliant
Shell Material
Iron
Wire Color
Yellow
Traction Material
Iron

Dimensions

Overall Height
34 7/8 in
Overall Width
29 3/4 in
Height
33 1/2 in
Overall Depth
30 in
Width
30 in
Depth
30 in
Exterior Depth
30 1/8 in
Exterior Width
29 3/4 in
Exterior Height
34 7/8 in
Compatible Tank Size
50 lb
Overall WxDxH
29 3/4 in x 30 1/8 in x 34 7/8 in

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 50 lb, Construction 14 ga Top and Bottom, Angle Iron, Expanded Metal, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Wire Mesh, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 1/8 in, Exterior Height 34 7/8 in, Exterior Width 29 3/4 in, Finish Powder Coated, Floor Construction Solid, Includes Punched Lagging Holes in Feet for Anchoring, Retention Chain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.