Shop WALTER
See all product information
Create Account
Stationnary Saw Cut-Off Wheels, PK5
- Mfr # 10A203
- Zoro # G423361518
product price:Â
$
98.85
/pk of 5, $19.77/ea
Sold in multiples of 5Â pks for
$494.25
Key Features
Wheel Type
Type 1
Connector Size
1 in
Series
RIPCUT II
Overall Diameter
20 in
Maximum Operating Speed
3,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10A203
- Zoro #
- G423361518
- UPC #
- 662980040720
- Country of Origin
- Italy
Dimensions
- Connector Size
- 1 in
- Overall Diameter
- 20 in
- Overall Thickness
- 0.1875 in
Details
- Wheel Type
- Type 1
- Series
- RIPCUT II
- Item
- Stationnary Saw Cut-Off Wheels
- Maximum Operating Speed
- 3,000 RPM
- Abrasive Material
- Aluminum Oxide
- Reinforced Status
- Reinforced
- Grit
- 24
- Primary Material Application
- Steel
Description
Stationnary Saw Cut-Off Wheels, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Overall Diameter 20 in, Overall Thickness 0.1875 in, Primary Material Application Steel, Series RIPCUT II, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 3,000 RPM, Reinforced Status Reinforced, Package Quantity 5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.