Shop DURHAM MFG
Additional $265.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dual-Latch Welded Mesh Security Cart with Fixed Shelves, 2,000 lb Capacity, 38 in W x 78 1/2 in L x
- Mfr # HTL-3672-DD-2-6PU-95
- Zoro # G9846313
product price:Â
$
1,224.99
/ea
Key Features
Overall Height
56 1/2 in
Overall Length
78 1/2 in
Overall Width
38 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 56 1/2 in
- Overall Length
- 78 1/2 in
- Overall Width
- 38 in
- Caster Dia.
- 6"
- Shelf Length
- 36 in
- Shelf Width
- 72 in
- Caster Width
- 2 in
- Caster Wheel Dia.
- 6 in
- Caster Wheel Width
- 2 in
- Shelf LxW
- 36 inx72 in
- Overall LxWxH
- 78-1/2 inx38 inx56-1/2 in
- Wire Rope Length
- 79 in
- Length
- 79 in
Description
Security Cart, Load Capacity 2,000 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 14 ga, Handle Type Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.