Secure Stock Truck
- Mfr # HTL-4474-DD-1AS-95
- Zoro # G624450882
product price:Â
$
3,850.99
/ea
Key Features
Gauge
14 ga
Material
Steel
Includes
Adjustable Shelf
Overall Width
46 in
Overall Height
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTL-4474-DD-1AS-95
- Zoro #
- G624450882
- UPC #
- 714334053020
- Country of Origin
- Mexico
- Item
- Security Cart
- Gauge
- 14 ga
- Material
- Steel
- Includes
- Adjustable Shelf
- Number of Shelves
- 2
- Finish
- Powder Coated
- Caster Wheel/Tread Material
- Phenolic
- Adjustable Increments
- 2 1/4 in
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Door Style
- Double Hinged Door
- Assembled/Unassembled
- Assembled
- Side Panel Construction
- Expanded Metal
- Load Capacity
- 2,000 lb
- Shelf Adjustability
- Adjustable
- Color
- Gray
- Features
- (1) Adjustable Shelf
- Traction Material
- Steel
Dimensions
- Overall Width
- 46 in
- Overall Height
- 56 in
- Caster Wheel Width
- 2 in
- Overall Length
- 81 in
- Shelf Length
- 72 in
- Shelf Width
- 41 in
- Caster Wheel Dia.
- 6 in
Description
Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 2, Shelf Adjustability Adjustable, Adjustable Increments 2 1/4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.