Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 45 Bins

  • Mfr # EMDC361845B5295

  • Zoro # G2200339


product price: $1,146.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC361845B5295
Zoro #
G2200339
UPC #
714334020060
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
11 in
Bin Height
5 in
Bin Width
6 in
Depth of Cabinet
18 in
Large Cabinet Bin H x W x D
6" x 11" x 5"
Width of Cabinet
36 in
Height of Cabinet
72 in
Panel Material Thickness
14 ga
Bin HxWxD
(45) 6 in x 11 in x 5 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
45
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Lock Type
3 pt. Keyed
Bins per Door
0
Method of Construction
Welded
Bin Color
Blue
Total Number of Bins
45
Locking Cabinet
Yes
Total Number of Shelves
0
Door Type
Ventilated
Mobile/Stationary
Stationary
Locking Points
3 Points
Material - Cabinets
Steel
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Style
Louvered Panel
Cabinet Locking Mechanism
Keyed
Material
Steel
Cabinet Type
Industrial
Number of Cabinet Shelves
0
Finish
Powder Coated
Number of Door Shelves
0
Total Number of Drawers
0
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Cabinet Handle Style
Swing
Bin Cabinet Door Style
Ventilated
Item - Bin Cabinets
Bin Cabinet
Gauge
14
Bin Material
Polypropylene
Bins per Cabinet
45
Total Number of Door Bins
0
Finish - Cabinets
Powder Coated
Includes
Keys
Cabinet Color
Gray
Number of Cabinet Bins
45
Base Type
Frame
Cabinet Finish
Powder Coated
Number of Door Bins
0
Cabinet Material
Steel
Mobility
Stationary
Frame Assembled
Assembled
Includes Keys
Yes
Cabinet Storage Components
Bins

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (45) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 45, Number of Cabinet Bins 45, Number of Door Bins 0, Number of Shelves 0, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, Bin Height 5 in, Bin Material Polypropylene, Bin Width 6 in, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.