Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins

  • Mfr # 3501-BDLP-132-1795

  • Zoro # G2200567


product price: $1,540.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3501-BDLP-132-1795
Zoro #
G2200567
UPC #
714334018142
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 15 in, (18) 11 in, (48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(12) 7 in, (18) 5 in, (48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(12) 8 in, (18) 6 in, (48) 4 in, (48) 4 in, (6) 16 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Height of Cabinet
72 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
132
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Material
Steel
Bin Cabinet Style
Louvered Panel
Item - Bin Cabinets
Bin Cabinet
Cabinet Handle Style
Swing
Bins per Cabinet
36
Total Number of Door Bins
96
Cabinet Strength Rating
Heavy Duty
Bin Cabinet Door Style
Louvered Panel
Method of Construction
Welded
Cabinet Type
Industrial
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Number of Cabinet Shelves
0
Cabinet Locking Mechanism
Keyed
Number of Door Shelves
0
Total Number of Bins
132
Assembled/Unassembled
Assembled
Lock Type
3 pt. Keyed
Locking Cabinet
Yes
Door Type
Flush
Wall Mounted/Stand Alone
Stand Alone
Bin Color
Red
Total Number of Shelves
0
Total Number of Drawers
0
Gauge
14
Bins per Door
96
Mobile/Stationary
Stationary
Locking Points
3 Points
Bin Material
Polypropylene
Finish
Powder Coated
Includes
Keys
Cabinet Color
Gray
Base Type
Frame
Bin Louvered Panel Location
Door
Frame Assembled
Assembled
Includes Keys
Yes
Number of Door Bins
96
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Mobility
Stationary
Number of Cabinet Bins
36
Cabinet Storage Components
Bins

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 132, Number of Cabinet Bins 36, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.