Shop HALLOWELL

Shelving Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Tan, 4 Shelves, 0 Drawers

  • Mfr # 415S18A-PT
  • Zoro # G2205555

product price: 
$
549.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
415S18A-PT
Zoro #
G2205555
UPC #
-
Country of Origin
United States
Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
200 lbs
Includes
Shelves, Keys
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Doors
2
Material
Steel
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Series
400
Color
Tan
Method of Construction
Welded
Shelf Adjustment Increments
2 in
Base Type
Frame
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Number of Keys
2
Door Handle Type
Swing
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Mobility
Stationary
Casters Included
No
For Use Indoors/Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Includes Keys
Yes
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4
Frame Assembled
Assembled
Door Opening
180 Degrees
Audit Trail Storage
None
Cabinet Storage Components
Shelves
Cabinet Color
Tan

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Shelf Material Thickness
22 ga
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in
Door Material Thickness
22 ga

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.