Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 15 Bins

  • Mfr # EMDC36242S15B1795

  • Zoro # G3464986


product price: $1,229.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC36242S15B1795
Zoro #
G3464986
UPC #
714334020077
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
11 in
Bin Height
5 in
Bin Width
6 in
Cabinet Shelf W x D
35-1/2 in x 21-3/8 in
Width of Cabinet
36 in
Height of Cabinet
72 in
Large Cabinet Bin H x W x D
6" x 11" x 5"
Depth of Cabinet
18 in
Shelf WxD
35 3/4 in x 21 3/8 in
Bin HxWxD
(15) 6 in x 11 in x 5 in
Shelf Width
35 3/4 in
Panel Material Thickness
14 ga
Shelf Depth
21 3/8 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
15
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Item - Bin Cabinets
Bin Cabinet
Locking Cabinet
Yes
Wall Mounted/Stand Alone
Stand Alone
Gauge
14
Bin Color
Red
Bin Cabinet Door Style
Ventilated
Finish
Powder Coated
Bin Cabinet Style
Louvered Panel/Shelving
Number of Cabinet Shelves
2
Cabinet Type
Industrial
Cabinet Strength Rating
Heavy Duty
Total Number of Shelves
2
Total Number of Door Bins
0
Lock Type
3 pt. Keyed
Assembled/Unassembled
Assembled
Total Number of Bins
15
Material
Steel
Cabinet Shelf Capacity
900 lb
Finish - Cabinets
Powder Coated
Bin Material
Polypropylene
Total Number of Drawers
0
Number of Door Shelves
0
Bins per Door
0
Mobile/Stationary
Stationary
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Door Type
Ventilated
Bins per Cabinet
15
Cabinet Locking Mechanism
Keyed
Method of Construction
Welded
Locking Points
3 Points
Includes
Keys
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Load Capacity per Shelf
1,000 lb
Cabinet Material
Steel
Frame Assembled
Assembled
Mobility
Stationary
Bin Louvered Panel Location
Cabinet Back
Includes Keys
Yes
Cabinet Storage Components
Bins, Shelves
Shelf Adjustment Increments
4 in
Base Type
Frame
Shelf Adjustability
(2) Adjustable
Number of Cabinet Bins
15
Number of Door Bins
0

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (15) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 15, Number of Cabinet Bins 15, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, Bin Height 5 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene, Bin Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.