Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins

  • Mfr # 3501-DLP-60DR11-96-2S5295

  • Zoro # G3465056


product price:  $1,887.99
/ea
Item requires special delivery charges. A $615.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501-DLP-60DR11-96-2S5295
Zoro #
G3465056
UPC #
714334018227
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
5 in
Bin Height
3 in
Bin Width
4 in
Inside Drawer H x W x D
3-1/2 in x 5-3/8 in x 11-1/4 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Small Door Bin H x W x D
3" x 4" x 5"
Depth of Cabinet
24 in
Width of Cabinet
36 in
Height of Cabinet
72 in
Drawer Depth
14 3/4 in
Shelf Depth
16 3/8 in
Drawer Width
28 7/8 in
Shelf WxD
35 3/4 in x 16 3/8 in
Drawer Height
2 in, 4 in, 5 in
Panel Material Thickness
14 ga
Bin HxWxD
(96) 4 in x 5 in x 3 in
Drawer HxWxD
2 in x 28 13/16 in x 14 11/16 in, 4 in x 28 13/16 in x 14 11/16 in, 5 in x 28 13/16 in x 14 11/16 in
Shelf Width
35 3/4 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
156
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Total Number of Shelves
2
Bin Cabinet Door Style
Louvered Panel
Gauge
14
Bins per Door
96
Bins per Cabinet
60
Locking Points
3 Points
Bin Cabinet Style
Drawer Bins/Shelving
Total Number of Drawers
0
Assembled/Unassembled
Assembled
Mobile/Stationary
Stationary
Number of Door Shelves
0
Door Type
Flush
Bin Material
Polypropylene
Total Number of Door Bins
96
Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Cabinet Strength Rating
Heavy Duty
Cabinet Shelf Capacity
900 lb
Cabinet Handle Style
Swing
Material
Steel
Wall Mounted/Stand Alone
Stand Alone
Cabinet Type
Industrial
Method of Construction
Welded
Bin Color
Blue
Lock Type
3 pt. Keyed
Material - Cabinets
Steel
Number of Cabinet Shelves
2
Item - Bin Cabinets
Bin Cabinet
Total Number of Bins
156
Locking Cabinet
Yes
Finish - Cabinets
Powder Coated
Number of Drawers
0
Cabinet Color
Gray
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Mobility
Stationary
Base Type
Frame
Cabinet Storage Components
Bins, Drawers, Shelves
Frame Assembled
Assembled
Cabinet Material
Steel
Number of Cabinet Bins
60
Number of Door Bins
96
Load Capacity per Shelf
1,250 lb
Bin Style
Drawer Bins/Shelving

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Flush, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 156, Number of Cabinet Bins 60, Number of Door Bins 96, Number of Shelves 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Bin Depth 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.