Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins

  • Mfr # DCBDLP524RDR-1795

  • Zoro # G2200445


product price: $1,717.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBDLP524RDR-1795
Zoro #
G2200445
UPC #
714334019347
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 11 in, (36) 5 in, (4) 15 in
Bin Height
(12) 5 in, (36) 3 in, (4) 7 in
Bin Width
(12) 6 in, (36) 4 in, (4) 8 in
Depth of Cabinet
24 in
Door Shelf W x D
12 in x 4 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Inside Drawer H x W x D
(2) 3 in x 28-13/16 in x 14-11/16 in, (1) 5 in x 28-13/16 in x 14-11/16 in, (1) 6 in x 28-13/16 in x 14-11/16 in
Width of Cabinet
36 in
Height of Cabinet
72 in
Small Door Bin H x W x D
3" x 4" x 5"
Drawer Depth
14 3/4 in
Shelf WxD
35 3/4 in x 16 3/8 in
Drawer HxWxD
(2) 2 in x 28 13/16 in x 14 11/16 in, (1) 4 in x 28 13/16 in x 14 11/16 in, (1) 5 in x 28 13/16 in x 14 11/16 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in
Shelf Width
35 3/4 in
Panel Material Thickness
14 ga
Shelf Depth
16 3/8 in
Drawer Height
2 in, 4 in, 5 in
Drawer Width
28 7/8 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
52
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Material - Cabinets
Steel
Total Number of Shelves
13
Bin Cabinet Style
Combination Drawer
Material
Steel
Finish - Cabinets
Powder Coated
Bins per Cabinet
16
Door Type
Deep Box
Total Number of Drawers
4
Item - Bin Cabinets
Bin Cabinet
Cabinet Strength Rating
Heavy Duty
Mobile/Stationary
Stationary
Bin Color
Red
Cabinet Handle Style
Swing
Wall Mounted/Stand Alone
Stand Alone
Gauge
14
Bins per Door
36
Cabinet Type
Industrial
Cabinet Shelf Capacity
900 lb
Method of Construction
Welded
Total Number of Door Bins
36
Total Number of Bins
52
Lock Type
3 pt. Keyed
Bin Cabinet Door Style
Deep/Louvered Panel/Shelves
Cabinet Locking Mechanism
Keyed
Drawer Capacity
250 lb
Finish
Powder Coated
Bin Material
Polypropylene
Number of Door Shelves
12
Number of Cabinet Shelves
1
Locking Points
3 Points
Locking Cabinet
Yes
Assembled/Unassembled
Assembled
Cabinet Color
Gray
Number of Drawers
4
Number of Cabinet Bins
16
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Mobility
Stationary
Cabinet Storage Components
Bins, Drawers, Shelves
Bin Style
Combination Drawer
Number of Door Bins
36
Base Type
Frame
Cabinet Material
Steel
Load Capacity per Shelf
1,250 lb

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 52, Number of Cabinet Bins 16, Number of Door Bins 36, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.