Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins

  • Mfr # DCBDLP524RDR-95

  • Zoro # G9936534


product price: $1,672.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBDLP524RDR-95
Zoro #
G9936534
UPC #
714334011549
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 11 in, (36) 5 in, (4) 15 in
Bin Height
(12) 5 in, (36) 3 in, (4) 7 in
Bin Width
(12) 6 in, (36) 4 in, (4) 8 in
Door Shelf W x D
12 in x 4 in
Large Cabinet Bin H x W x D
(4) 7" x 8" x 15", (12) 5" x 6" x 11"
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Small Door Bin H x W x D
3" x 4" x 5"
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Inside Drawer H x W x D
(2) 3 in x 28-13/16 in x 14-11/16 in, (1) 5 in x 28-13/16 in x 14-11/16 in, (1) 6 in x 28-13/16 in x 14-11/16 in
Drawer Depth
14 3/4 in
Panel Material Thickness
14 ga
Drawer Width
28 7/8 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in
Shelf Width
35 3/4 in
Shelf WxD
35 3/4 in x 16 3/8 in
Shelf Depth
16 3/8 in
Drawer Height
2 in, 4 in, 5 in
Drawer HxWxD
(2) 2 in x 28 13/16 in x 14 11/16 in, (1) 4 in x 28 13/16 in x 14 11/16 in, (1) 5 in x 28 13/16 in x 14 11/16 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
52
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Bin Color
Yellow
Gauge
14
Wall Mounted/Stand Alone
Stand Alone
Total Number of Shelves
13
Locking Cabinet
Yes
Door Type
Deep Box
Mobile/Stationary
Stationary
Number of Cabinet Shelves
1
Total Number of Bins
52
Locking Points
3 Points
Bin Material
Polypropylene
Drawer Capacity
250 lb
Cabinet Handle Style
Swing
Assembled/Unassembled
Assembled
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Material
Welded Steel
Bins per Cabinet
16
Item - Bin Cabinets
Bin Cabinet
Cabinet Shelf Capacity
900 lb
Door Shelf Capacity
25 lb
Cabinet Type
14 Gauge Steel Cabinet
Method of Construction
Welded
Bins per Door
36
Cabinet Strength Rating
Heavy Duty
Bin Cabinet Style
Combination Drawer
Number of Door Shelves
12
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Bin Cabinet Door Style
Deep/Louvered Panel/Shelves
Total Number of Door Bins
36
Total Number of Drawers
4
Lock Type
3 pt. Keyed
Cabinet Color
Gray
Number of Drawers
4
Base Type
Frame
Number of Door Bins
36
Mobility
Stationary
Number of Cabinet Bins
16
Frame Assembled
Assembled
Cabinet Material
Steel
Load Capacity per Shelf
1,250 lb
Bin Style
Combination Drawer
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins, Drawers, Shelves
Shelf Adjustability
Adjustable

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 52, Number of Cabinet Bins 16, Number of Door Bins 36, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.