Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins

  • Mfr # DCBDLP584RDR-1795

  • Zoro # G1811236


product price: $1,939.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBDLP584RDR-1795
Zoro #
G1811236
UPC #
714334019873
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(18) 11 in, (36) 5 in, (4) 15 in
Bin Height
(18) 5 in, (36) 3 in, (4) 7 in
Bin Width
(18) 6 in, (36) 4 in, (4) 8 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Inside Drawer H x W x D
(2) 3 in x 28-13/16 in x 14-11/16 in, (1) 5 in x 28-13/16 in x 14-11/16 in, (1) 6 in x 28-13/16 in x 14-11/16 in
Small Door Bin H x W x D
3" x 4" x 5"
Door Shelf W x D
12 in x 4 in
Drawer Depth
14 3/4 in
Shelf Depth
16 3/8 in
Drawer HxWxD
(2) 2 in x 28 13/16 in x 14 11/16 in, (1) 4 in x 28 13/16 in x 14 11/16 in, (1) 5 in x 28 13/16 in x 14 11/16 in
Shelf Width
35 3/4 in
Panel Material Thickness
14 ga
Drawer Height
2 in, 4 in, 5 in
Shelf WxD
35 3/4 in x 16 3/8 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in
Drawer Width
28 7/8 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
58
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Material - Cabinets
Steel
Wall Mounted/Stand Alone
Stand Alone
Material
Steel
Total Number of Bins
58
Number of Cabinet Shelves
1
Cabinet Type
Industrial
Item - Bin Cabinets
Bin Cabinet
Gauge
14
Bin Color
Red
Cabinet Locking Mechanism
Keyed
Door Type
Deep Box
Total Number of Shelves
13
Locking Cabinet
Yes
Bins per Door
36
Number of Door Shelves
12
Method of Construction
Welded
Assembled/Unassembled
Assembled
Cabinet Shelf Capacity
900 lb
Cabinet Handle Style
Swing
Finish
Powder Coated
Total Number of Drawers
4
Cabinet Strength Rating
Heavy Duty
Locking Points
3 Points
Lock Type
3 pt. Keyed
Drawer Capacity
250 lb
Bin Material
Polypropylene
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Deep/Louvered Panel/Shelves
Bins per Cabinet
22
Bin Cabinet Style
Combination Drawer
Total Number of Door Bins
36
Finish - Cabinets
Powder Coated
Number of Drawers
4
Cabinet Color
Gray
Cabinet Storage Components
Bins, Drawers, Shelves
Mobility
Stationary
Load Capacity per Shelf
1,250 lb
Frame Assembled
Assembled
Number of Door Bins
36
Bin Style
Combination Drawer
Shelf Adjustability
Adjustable
Number of Cabinet Bins
22
Base Type
Frame
Cabinet Finish
Powder Coated
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 58, Number of Cabinet Bins 22, Number of Door Bins 36, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.