Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 16 Bins

  • Mfr # 3702-16-3S-95

  • Zoro # G3472771


product price: $1,447.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3702-16-3S-95
Zoro #
G3472771
UPC #
714334019583
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Leg Height
6 in
Width of Cabinet
36 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
7" x 8" x 15"
Cabinet Shelf W x D
33-15/16 in x 20-27/32 in
Shelf WxD
33 15/16 in x 20 7/8 in
Leg Material Thickness
0.1875 in
Bin HxWxD
(16) 8 in x 15 in x 7 in
Shelf Depth
20 7/8 in
Shelf Width
34 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
16
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Cabinet Locking Mechanism
Keyed
Total Number of Shelves
3
Cabinet Strength Rating
Heavy Duty
Cabinet Type
Bins/Shelves
Finish
Powder Coated
Bin Cabinet Style
Louvered Panel/Shelving
Material
Steel
Door Type
Solid
Bin Cabinet Door Style
Standard
Number of Cabinet Shelves
3
Total Number of Bins
16
Number of Door Shelves
0
Material - Cabinets
Steel
Cabinet Handle Style
Swing
Locking Points
3 Points
Item - Bin Cabinets
Bin Cabinet
Cabinet Shelf Capacity
1,900 lb
Gauge
14
Locking Cabinet
Yes
Bin Material
Polypropylene
Bins per Cabinet
16
Lock Type
3 pt. Lockable handles
Bins per Door
0
Assembled/Unassembled
Assembled
Bin Color
Yellow
Finish - Cabinets
Powder Coated
Mobile/Stationary
Stationary
Method of Construction
Welded
Wall Mounted/Stand Alone
Stand Alone
Total Number of Drawers
0
Total Number of Door Bins
0
Cabinet Color
Gray
Mobility
Stationary
Cabinet Finish
Powder Coated
Base Type
Legs
Shelf Adjustability
(3) Adjustable
Cabinet Material
Steel
Shelf Adjustment Increments
2 1/4 in
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
16
Number of Door Bins
0
Frame Assembled
Assembled
Load Capacity per Shelf
1,900 lb
Bin Louvered Panel Location
Door

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (16) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 16, Number of Cabinet Bins 16, Number of Door Bins 0, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.