Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 30 Bins

  • Mfr # 3702CXC-30B-95

  • Zoro # G3466261


product price: $4,544.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3702CXC-30B-95
Zoro #
G3466261
UPC #
714334017602
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Height of Cabinet
78 in
Width of Cabinet
36 in
Leg Height
6 in
Panel Material Thickness
14 ga
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Leg Material Thickness
0.1875 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bin Cabinet Door Style
Standard/Clearview
Bins per Door
0
Lock Type
3 pt. Electronic/Padlock
Bins per Cabinet
30
Item - Bin Cabinets
Bin Cabinet
Locking Cabinet
Yes
Number of Cabinet Shelves
0
Total Number of Door Bins
0
Total Number of Bins
30
Finish
Powder Coated
Number of Door Shelves
0
Includes
Digital Access Control Lock
Total Number of Drawers
0
Assembled/Unassembled
Assembled
Locking Points
3 Points
Cabinet Locking Mechanism
Electronic Keypad, Padlock Hasp
Bin Color
Yellow
Method of Construction
Welded
Material - Cabinets
Steel
Mobile/Stationary
Stationary
Gauge
14
Door Type
Clearview, Solid
Bin Cabinet Style
Louvered Panel
Wall Mounted/Stand Alone
Stand Alone
Finish - Cabinets
Powder Coated
Cabinet Type
Digital
Material
Steel
Total Number of Shelves
0
Cabinet Handle Style
Swing
Bin Material
Polypropylene
Cabinet Strength Rating
Heavy Duty
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Frame Assembled
Assembled
Cabinet Storage Components
Bins
Base Type
Legs
Bin Louvered Panel Location
Cabinet Back
Number of Cabinet Bins
30
Number of Door Bins
0
Mobility
Stationary

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Clearview, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.