Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins

  • Mfr # 3603-156B-95

  • Zoro # G1827546


product price: $1,625.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3603-156B-95
Zoro #
G1827546
UPC #
714334017466
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
84 in
Bin Depth
(60) 11 in, (96) 5 in
Bin Height
(60) 5 in, (96) 3 in
Bin Width
(60) 6 in, (96) 4 in
Width of Cabinet
36 in
Large Cabinet Bin H x W x D
6" x 11" x 5"
Small Door Bin H x W x D
3" x 4" x 5"
Depth of Cabinet
18 in
Height of Cabinet
84 in
Bin HxWxD
(60) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
156
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Mobile/Stationary
Stationary
Cabinet Strength Rating
Heavy Duty
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Door Style
Louvered Panel
Bin Material
Polypropylene
Material
Steel
Assembled/Unassembled
Assembled
Gauge
14
Wall Mounted/Stand Alone
Stand Alone
Total Number of Bins
156
Cabinet Type
Industrial
Method of Construction
Welded
Number of Cabinet Shelves
0
Total Number of Shelves
0
Cabinet Locking Mechanism
Keyed
Number of Door Shelves
0
Finish
Powder Coated
Locking Cabinet
Yes
Door Type
Flush
Bins per Cabinet
60
Cabinet Handle Style
Swing
Locking Points
3 Points
Finish - Cabinets
Powder Coated
Lock Type
3 pt. Keyed
Bin Cabinet Style
Louvered Panel
Bins per Door
96
Material - Cabinets
Steel
Bin Color
Yellow
Total Number of Drawers
0
Total Number of Door Bins
96
Includes
Keys
Cabinet Color
Gray
Number of Door Bins
96
Cabinet Material
Steel
Number of Cabinet Bins
60
Cabinet Finish
Powder Coated
Mobility
Stationary
Frame Assembled
Assembled
Includes Keys
Yes
Cabinet Storage Components
Bins
Base Type
Frame
Bin Louvered Panel Location
Door

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (60) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 156, Number of Cabinet Bins 60, Number of Door Bins 96, Number of Shelves 0, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Bin Depth 5 in, 11 in, Bin Height 3 in, 5 in, Bin Louvered Panel Location Door, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.