Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins

  • Mfr # DC48-128-4S-95

  • Zoro # G9936561


product price: $1,710.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC48-128-4S-95
Zoro #
G9936561
UPC #
714334010030
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
5 in
Bin Height
3 in
Bin Width
4 in
Small Door Bin H x W x D
3" x 4" x 5"
Cabinet Shelf W x D
48 in x 18 in
Width of Cabinet
48 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Shelf Depth
16 3/8 in
Shelf WxD
47 3/4 in x 16 3/8 in
Panel Material Thickness
14 ga
Bin HxWxD
(128) 4 in x 5 in x 3 in
Shelf Width
47 3/4 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
128
Color
Gray
Number of Shelves
4
Item
Bin Cabinet
Bins per Cabinet
128
Bin Cabinet Door Style
Deep/Louvered Panel
Assembled/Unassembled
Assembled
Number of Door Shelves
0
Locking Cabinet
Yes
Method of Construction
Welded
Finish
Powder Coated
Bin Material
Polypropylene
Door Type
Deep Box
Total Number of Shelves
4
Gauge
14
Bins per Door
0
Bin Cabinet Style
Shelving
Total Number of Bins
128
Item - Bin Cabinets
Bin Cabinet
Wall Mounted/Stand Alone
Stand Alone
Number of Cabinet Shelves
4
Locking Points
3 Points
Cabinet Strength Rating
Heavy Duty
Mobile/Stationary
Stationary
Cabinet Type
Bin and Drawer Cabinet
Total Number of Door Bins
0
Total Number of Drawers
0
Cabinet Shelf Capacity
750 lb
Material
Welded Steel
Cabinet Locking Mechanism
Keyed
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Bin Color
Yellow
Lock Type
3 pt. Keyed
Includes
Keys
Cabinet Color
Gray
Load Capacity per Shelf
750 lb
Mobility
Stationary
Cabinet Storage Components
Bins, Shelves
Shelf Adjustability
(4) Adjustable
Includes Keys
Yes
Number of Cabinet Bins
128
Number of Door Bins
0
Frame Assembled
Assembled
Base Type
Frame
Bin Louvered Panel Location
Door
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Shelf Adjustment Increments
4 in

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (128) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 128, Number of Cabinet Bins 128, Number of Door Bins 0, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, Bin Height 3 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.