Shop TENNSCO

Shelving Storage Cabinet, 42 in H, 48 in W, 18 in D, Swing, Keyed, Sand, 2 Shelves, 0 Drawers

  • Mfr # CVDJ1842A SAND

  • Zoro # G7264354


product price:  $565.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lbs
Door Type
Clearview
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CVDJ1842A SAND
Zoro #
G7264354
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
18 in
Overall Width
48 in
Cabinet Height Range
Counter Height
Panel Material Thickness
22 ga
Height of Cabinet
42 in
Width of Cabinet
48 in
Depth of Cabinet
18 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lbs
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, SCS
Number of Doors
2
Shelf Capacity
400 lbs
Assembled/Unassembled
Unassembled
Includes
(2) Handles, Floor Levelers
Material
Steel
Method of Construction
Bolted
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Color
Sand
Base Type
Leveling
Body Panel Type
Solid
Includes Keys
Yes
Casters Included
No
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Mobility
Stationary
For Use Indoors/Outdoors
No
Cabinet Finish
Powder Coated
Number of Keys
2
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Swing
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
2

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.