Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins

  • Mfr # 3502-186-5295

  • Zoro # G2200777


product price:  $2,034.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
186
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3502-186-5295
Zoro #
G2200777
UPC #
714334018623
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 15 in, (24) 11 in, (48) 5 in, (6) 15 in, (96) 7 in
Bin Height
(12) 7 in, (24) 5 in, (48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (48) 4 in, (6) 16 in, (96) 4 in
Overall Cabinet Depth
24"
Overall Cabinet Height
72"
Depth of Cabinet
24 in
Width of Cabinet
48 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Overall Cabinet Width
48"
Height of Cabinet
72 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
186
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bin Color
Blue
Material
Steel
Bins per Cabinet
58
Total Number of Door Bins
128
Number of Cabinet Shelves
0
Locking Cabinet
Yes
Bin Material
Polypropylene
Number of Door Shelves
0
Locking Points
3 Points
Material - Cabinets
Steel
Door Type
Flush
Finish
Powder Coated
Cabinet Type
Industrial
Finish - Cabinets
Powder Coated
Bins per Door
128
Bin Cabinet Door Style
Louvered Panel
Lock Type
3 pt. Keyed
Bin Cabinet Style
Louvered Panel
Total Number of Bins
186
Wall Mounted/Stand Alone
Stand Alone
Gauge
14
Cabinet Locking Mechanism
Keyed
Method of Construction
Welded
Item - Bin Cabinets
Bin Cabinet
Cabinet Handle Style
Swing
Total Number of Shelves
0
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Mobile/Stationary
Stationary
Total Number of Drawers
0
Cabinet Color
Gray
Bin Louvered Panel Location
Door
Frame Assembled
Assembled
Mobility
Stationary
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins
Cabinet Material
Steel
Base Type
Frame
Number of Door Bins
128
Number of Cabinet Bins
58

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 186, Number of Cabinet Bins 58, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.