Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins
Mfr # DC48-842S6DS-1795
Zoro # G2200488
product price: $1,884.99
/eaKey Features
Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
84
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC48-842S6DS-1795
Zoro #
G2200488
UPC #
714334018937
Country of Origin
Mexico
Dimensions
Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(20) 7 in, (64) 3 in
Bin Height
(20) 15 in, (64) 7 in
Bin Width
(20) 8 in, (64) 4 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Cabinet Shelf W x D
47-1/2 in x 16-3/8 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Door Shelf W x D
18 in x 4 in
Height of Cabinet
72 in
Small Door Bin H x W x D
3" x 4" x 7"
Shelf Width
47 3/4 in
Panel Material Thickness
14 ga
Bin HxWxD
(20) 8 in x 15 in x 7 in, (64) 4 in x 7 in x 3 in
Shelf Depth
16 3/8 in
Shelf WxD
47 3/4 in x 16 3/8 in
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (20) 8 in x 15 in x 7 in, (64) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 84, Number of Cabinet Bins 20, Number of Door Bins 64, Number of Shelves 8, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.