Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 42 Bins

  • Mfr # 3703CXC-42B-5295

  • Zoro # G3466246


product price:  $4,946.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3703CXC-42B-5295
Zoro #
G3466246
UPC #
714334017664
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (24) 11 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Leg Height
6 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Panel Material Thickness
14 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Leg Material Thickness
0.1875 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
42
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Door Style
Standard/Clearview
Mobile/Stationary
Stationary
Total Number of Drawers
0
Cabinet Type
Digital
Number of Door Shelves
0
Bins per Door
0
Locking Points
3 Points
Wall Mounted/Stand Alone
Stand Alone
Lock Type
3 pt. Electronic/Padlock
Door Type
Clearview, Solid
Method of Construction
Welded
Number of Cabinet Shelves
0
Bins per Cabinet
42
Material - Cabinets
Steel
Locking Cabinet
Yes
Includes
Digital Access Control Lock
Finish - Cabinets
Powder Coated
Material
Steel
Finish
Powder Coated
Assembled/Unassembled
Assembled
Total Number of Shelves
0
Bin Cabinet Style
Louvered Panel
Gauge
14
Total Number of Door Bins
0
Cabinet Strength Rating
Heavy Duty
Bin Color
Blue
Cabinet Locking Mechanism
Electronic Keypad, Padlock Hasp
Cabinet Handle Style
Swing
Total Number of Bins
42
Bin Material
Polypropylene
Cabinet Color
Gray
Number of Door Bins
0
Base Type
Legs
Mobility
Stationary
Cabinet Material
Steel
Cabinet Storage Components
Bins
Number of Cabinet Bins
42
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Bin Louvered Panel Location
Cabinet Back

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Clearview, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.