Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 54 Bins

  • Mfr # 3704CXC-54B-5295

  • Zoro # G3466219


product price: $5,220.99
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3704CXC-54B-5295
Zoro #
G3466219
UPC #
714334017732
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (36) 11 in, (6) 15 in
Bin Height
(12) 7 in, (36) 5 in, (6) 7 in
Bin Width
(12) 8 in, (36) 6 in, (6) 16 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Leg Height
6 in
Width of Cabinet
60 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Leg Material Thickness
0.1875 in
Panel Material Thickness
14 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
54
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bin Cabinet Door Style
Standard/Clearview
Number of Cabinet Shelves
0
Cabinet Strength Rating
Heavy Duty
Wall Mounted/Stand Alone
Stand Alone
Bins per Door
0
Material
Steel
Method of Construction
Welded
Cabinet Type
Digital
Cabinet Handle Style
Swing
Total Number of Shelves
0
Bin Color
Blue
Includes
Digital Access Control Lock
Locking Cabinet
Yes
Assembled/Unassembled
Assembled
Total Number of Bins
54
Cabinet Locking Mechanism
Electronic Keypad, Padlock Hasp
Total Number of Door Bins
0
Bin Cabinet Style
Louvered Panel
Item - Bin Cabinets
Bin Cabinet
Mobile/Stationary
Stationary
Total Number of Drawers
0
Gauge
14
Bins per Cabinet
54
Material - Cabinets
Steel
Number of Door Shelves
0
Bin Material
Polypropylene
Finish - Cabinets
Powder Coated
Lock Type
3 pt. Electronic/Padlock
Locking Points
3 Points
Door Type
Clearview, Solid
Finish
Powder Coated
Cabinet Color
Gray
Frame Assembled
Assembled
Mobility
Stationary
Base Type
Legs
Number of Cabinet Bins
54
Bin Louvered Panel Location
Cabinet Back
Number of Door Bins
0
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Cabinet Storage Components
Bins

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Clearview, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 54, Number of Cabinet Bins 54, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.