Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 54 Bins

  • Mfr # 3704CXC-54B-95

  • Zoro # G3466200


product price:  $5,220.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3704CXC-54B-95
Zoro #
G3466200
UPC #
714334017695
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (36) 11 in, (6) 15 in
Bin Height
(12) 7 in, (36) 5 in, (6) 7 in
Bin Width
(12) 8 in, (36) 6 in, (6) 16 in
Depth of Cabinet
24 in
Width of Cabinet
60 in
Height of Cabinet
78 in
Leg Height
6 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Leg Material Thickness
0.1875 in
Panel Material Thickness
14 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
54
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Locking Cabinet
Yes
Cabinet Handle Style
Swing
Bin Color
Yellow
Wall Mounted/Stand Alone
Stand Alone
Door Type
Clearview, Solid
Finish - Cabinets
Powder Coated
Includes
Digital Access Control Lock
Material - Cabinets
Steel
Number of Door Shelves
0
Assembled/Unassembled
Assembled
Total Number of Drawers
0
Finish
Powder Coated
Cabinet Type
Digital
Mobile/Stationary
Stationary
Bins per Cabinet
54
Lock Type
3 pt. Electronic/Padlock
Gauge
14
Bins per Door
0
Total Number of Bins
54
Cabinet Strength Rating
Heavy Duty
Item - Bin Cabinets
Bin Cabinet
Method of Construction
Welded
Total Number of Door Bins
0
Bin Cabinet Style
Louvered Panel
Cabinet Locking Mechanism
Electronic Keypad, Padlock Hasp
Locking Points
3 Points
Total Number of Shelves
0
Bin Material
Polypropylene
Number of Cabinet Shelves
0
Material
Steel
Bin Cabinet Door Style
Standard/Clearview
Cabinet Color
Gray
Frame Assembled
Assembled
Number of Door Bins
0
Mobility
Stationary
Number of Cabinet Bins
54
Bin Louvered Panel Location
Cabinet Back
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins
Base Type
Legs
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Clearview, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 54, Number of Cabinet Bins 54, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.